4 pieces in stock at Vaughan, ON as of 9:30 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | 4-1/2 in |
| Arbor Hole | 7/8 in |
| Grit | 40 |
| Max Rotations Per Minute | 13300 rpm |
| Design | Type 29 |
| EAN | 4061975946577 |
| Free view of the work piece being processed: Prevents undesired excessive grinding, Reduction of processing faults |
| Better surface quality through more targeted work |
| Cool grinding due to fan effect: Reduction of temperature on the surface prevents undesired blue coloring of the work piece |
| Good, steady guidance |
| General steel construction - Weld seam preparation and post-processing of weld seam, Derusting, Removal of scale (to a small extent), Grinding of wrought ironwork (grills, railings, banisters), Removal of excess zinc on weld seams before plastic coating |
| Stainless steel processing - Pipeline construction, tank and container construction, Apparatus construction (chemical industry), Plant construction, such as breweries, food industry, Boat construction |
| Aluminum processing (all non-ferrous metals) - Special vehicles, such as silo vehicles, ambulances, fire department vehicles, etc, Ship construction, Airplane construction |
| Agricultural machines - Sharpening of blades (lawn mowers, reciprocating finger bar mower) |
| Vehicle body construction - Accident repairs: paints and filler compounds, MIG solder seams, Special vehicle construction (truck attachments, servicing and parts subject to wear for bulk material transporters) |
| Wood and FRP processing - Exact surfaces or edge corrections |
| When only wood or plastics are ground, the disc must be cleaned by grinding on a sharp-edged iron tool |
| For particular use on Steel, Stainless Steel and Aluminum. Welding spray, Art. No. 893.1021, extends the tool life of the slotted see-through disc for the processing of non-ferrous metals |
Product not yet rated.